Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire

4.00 (5)
Caution
Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
Purpose
Gardening, plantations, and other work, etc, a broad range For various types of binds.
Weight (kg)
1
Finishing Material
Steel (SWMGS-2) / uni-chrome plating
...see all>
Product Options
ADD TO CART
Working Load (kgf) Wire Diameter (phi mm) Length (m) TRUSCO Part Number Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (kgf) Wire Diameter (phi mm) Length (m) TRUSCO Part Number Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0.7 320 282-5074 22 1Roll 1 TYW-07 08349293 27.99 SGD
In stock
7 0.9 200 282-5066 20 1Roll 1 TYW-09 08349302 24.99 SGD
In stock
13 1.2 100 282-5058 18 1Roll 1 TYW-12 08349311 23.99 SGD
In stock
21 1.6 60 282-5040 16 1Roll 1 TYW-16 08349327 21.99 SGD
In stock
36 2.0 40 282-5031 14 1Roll 1 TYW-20 08349336 21.99 SGD
In stock
60 2.6 23 282-5023 12 1Roll 1 TYW-26 08349345 19.99 SGD
In stock
90 3.2 15 282-5015 10 1Roll 1 TYW-32 08349354 18.99 SGD
In stock
140 4.0 10 282-5007 8 1Roll 1 TYW-40 08349363 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For cohesion of materials and for hooking of billboard making etc.
3
From Japan
On 2018-01-17 13:39:21
Because it is made by a standard manufacturer, it can be used with confidence. The packing condition is also not bad and ordinary. . .
This review is about item#8349293.
Agriculture
5
From Japan
On 2015-03-31 22:47:37
Cut the wire to an appropriate length, process it and use it as agricultural material. Very useful
This review is about item#08349363.
Used in various places in the garden
3
From Japan
On 2014-11-27 15:36:00
I guess it's a bit expensive! I am dissatisfied with price.
This review is about item#08349363.
Bundle of steel pipe
5
From Japan
On 2014-06-21 17:48:29
Because it is cheap, it can be used without reserve.
This review is about item#08349302.
Sign hook
4
From Japan
On 2013-07-17 11:25:48
Processing is easy to do. There is somewhat shiny. Material is fine.
This review is about item#08349327.

Related Products