Buy more than* S$200* and get FREE SHIPPING

Copper Wire

4.67 (3)
Weight (kg)
1
Material
Copper (99.9 or more Cu(s) content)
...see all
Product Options
ADD TO CART
Purpose Count Working Load (kgf) Wire Diameter (phi mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Count Working Load (kgf) Wire Diameter (phi mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18 7 About 1.2 About 100 282-5830 1Roll 1 TDW-12 08349223 57.91 SGD
In stock
- 12 26 About 2.6 About 21 282-5805 1Roll 1 TDW-26 08349257 57.91 SGD
In stock
Gardening, bonsai, roofs, etc. 16 13 About 1.6 About 56 282-5821 1Roll 1 TDW-16 08349232 57.91 SGD
In stock
Gardening, bonsai, roofs, etc. 14 20 About 2.0 About 33 282-5813 1Roll 1 TDW-20 08349241 57.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For the kaleidoscope decoration, twist the two to make it one, turn it around and solder it.
5
From Japan
On 2016-07-16 03:48:32
With moderate flexibility and thickness, I am quite satisfied.
This review is about item#08349232.
It is used to fix items.
4
From Japan
On 2016-01-26 15:58:25
I use it to fix items with Cu wires. When fixing items, we need "softness" for the wire. Therefore, Cu material is used instead of Fe material. The price was cheap, I used Fe material, but I could not fix it well. Also, before, we purchased Cu material at the tool shop, but there were several out of stocks. I started to use Monotaro-sama, and when necessary we can purchase the necessary Cu material at a stable price.
This review is about item#08349232.
It is used for stopping the heat insulation (glass wool, canvas) at the time of heat insulation of piping.
5
From Japan
On 2015-04-23 08:41:06
Furniture good workability with good thickness, withstands moderate tension and is very good. Although I have purchased it several times, I think that I will procure in the future.
This review is about item#08349223.

Related Products