Buy more than* S$200* and get FREE SHIPPING

T type handle ball point wrench

4.75 (4)
Hardness
HRC45 - 57
...see all>
Product Options
ADD TO CART
B Overall Length (mm) TRUSCO Part Number Opposite Side Dimension(mm) E C D Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B Overall Length (mm) TRUSCO Part Number Opposite Side Dimension(mm) E C D Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 141 279-4667 2.5 80 14 141 26 1PC 1 TTB-25 08383961 7.99 SGD
In stock
147 207 279-4721 10 109 22 207 213 1PC 1 TTB-100 08384022 16.99 SGD
In stock
85 131 279-4659 2 80 14 131 24 1PC 1 TTB-20 08384031 8.99 SGD
In stock
113 165 279-4683 4 92 17 165 53 1PC 1 TTB-40 08383977 9.99 SGD
In stock
124 176 279-4691 5 92 17 176 65 1PC 1 TTB-50 08383986 10.99 SGD
In stock
127 187 279-4705 6 109 22 187 106 1PC 1 TTB-60 08383995 11.99 SGD
In stock
137 197 279-4713 8 109 22 197 151 1PC 1 TTB-80 08384004 15.99 SGD
In stock
107 153 279-4675 3 80 14 153 30 1PC 1 TTB-30 08384013 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Production and maintenance work of radio controlled airplanes
4
From Japan
On 2018-01-31 19:21:19
Working with a small force, it is a very convenient feeling.
This review is about item#8383961.
Maintenance of the motorcycle
5
From Japan
On 2017-05-09 15:04:12
It is good to use for maintenance of the motorbike. Because it is pecking 2, it is easy to do when you want to tighten it.
This review is about item#8383977.
Tightening screws requiring angle
5
From Japan
On 2015-04-01 19:03:17
It's convenient to approach diagonally
This review is about item#08384031.
Opening and closing the vacuum chamber
5
From Japan
On 2014-03-10 16:46:40
Unlike ordinary wrench, easy to hold grip is attached, it is easy to use. Also, since the wrench size is written in the grip part, it is also good to be able to check the wrench size at a glance even if it is inside the tool box.
This review is about item#08383977.

Related Products