Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Screw Catch

5.00 (1)
Purpose
Mount on power driver. For work screwing screws on the flat surface at a certain interval., Mount on power driver. For work screwing screws on the flat surface at a certain interval.
2014 TRUSCO Published Page
2-1503
Main Part Dimension (mm)
65
Shank Diameter (phi mm)
6.35
Weight (g)
38
TRUSCO Part Number
270-9511
Accessories
Double-ended bit (+) NO.2x65mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMB-2065 08383067 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening in general
5
From Japan
On 2014-05-16 14:03:31
As a method of grabbing the screw, in addition to this type "Magnet screw catch", there are types in which the driver itself is a magnet. This product is very convenient for screw tightening to a position higher than the height of his back with a screw with a diameter of 4 mm or more. Although it does not go well well at the altitude with the magnet driver type, in my experience there was none that this type falls off the screw from the driver. With the screw of 4 mm or less, when sitting and working is possible, the law of the driver with magnets is much better working efficiency.
This review is about item#08383067.

Related Products