Buy more than* S$200* and get FREE SHIPPING

L type adapter for electric driver

4.14 (7)
Plug Angle (mm)
6.35
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Maximum Torque (N m) Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Maximum Torque (N m) Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
143 - 40 36 460 77 1Set 1 TDA-550 08383085 63.99 SGD
In stock
85 270-9457 22 34 203 75 1Set 1 TDA-510 08383094 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
For the electric driver.
4
From Japan
On 2016-08-30 03:04:31
It is easy to work in places where electric drivers do not enter. Attachments that can change the length are also included, so you can use various ways. A place that is somewhat uneasy with a handle but it seems likely to be broken soon.
This review is about item#08383094.
I used it to open a 12 mm hole in the pillar of a tree.
1
From Japan
On 2016-04-12 08:29:37
It was the impact driver of Makita, used to open a 12 mm hole in the pillar of the wood, but after using it for 2-3 times, the internal gear slipped from and it became impossible to apply the torque. Evaluation was also good, so we purchased with confidence, but it was disappointing.
This review is about item#08383085.
tool
5
From Japan
On 2016-01-04 18:58:32
It is very good for screw tightening and opening in a small place!
This review is about item#08383094.
Drilling in a narrow place where an electric drill can not be used
5
From Japan
On 2015-02-13 11:57:41
Used when drilling in small places when installing fittings on small vessels. Before I got this product, I worked hard (devised) and changed it to an unwilling place and installed it, but this widened the range of choice, it was easy to work and it was saved ing.
This review is about item#08383094.
Screw in a narrow place
5
From Japan
On 2014-10-09 15:16:13
I had 510, but I purchased 550 this time. Because 550 is more powerful, it is easy to use. I think that it is better as this one seems to have durability.
This review is about item#08383085.
A narrow place
5
From Japan
On 2014-04-12 02:33:51
Because it is not used frequently, it was satisfactory enough.
This review is about item#08383094.
Car maintenance
4
From Japan
On 2012-03-02 12:43:35
I used a drill bit and used it. It is hard to say that axis blur is large and suitable for drilling. I think that it can be used as a driver. Improved accessory fixed handle? As it was done, unlike things in the photograph, a thick type made of plastic arrived.
This review is about item#08383094.

Related Products