Buy more than* S$200* and get FREE SHIPPING

Ratchet Lever Clamp

5.00 (1)
2014 TRUSCO Published Page
2-0819
Finishing Material
Finish frame / heat-treated carbon steel in nickel chrome plating
...see all>
Product Options
ADD TO CART
Clamping Force (kg) Dimensions B (mm) Gap Space Depth (mm) Maximum Openings (mm) Dimensions A (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clamping Force (kg) Dimensions B (mm) Gap Space Depth (mm) Maximum Openings (mm) Dimensions A (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 12.0 140 300 25.0 2.26 394 162-1084 1PC 1 G-30L 08391817 149.99 SGD
In stock
350 9.5 100 200 19.5 1.13 278 162-1068 1PC 1 G-20L 08391792 90.99 SGD
In stock
450 10 120 250 22 1.5 332 162-1076 1PC 1 G-25L 08391801 119.99 SGD
In stock
230 7.5 80 160 16 0.67 223 162-1050 1PC 1 G-16L 08391783 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work
5
From Japan
On 2015-04-14 00:53:56
There is clamping force better than I expected, there is not much tenderness There is enough strength
This review is about item#08391792.

Related Products