Buy more than* S$200* and get FREE SHIPPING

Kasutori hammers

5.00 (4)
Purpose
Removal of welding slag and spatter., Removal of welding slag and spatter.
Name
#1/2
Head Dimensions (mm)
147.5
Blade Width (mm)
19.5
Weight (g)
286
Overall Length (mm)
295
Material
(Head) carbon steel, (handle) hickory
TRUSCO Part Number
232-2561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKSH-05 08385221 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for welding operation
5
From Japan
On 2017-02-02 14:48:35
It is hard to understand with product photographs, but one of the heads of the hammer is pointed and one side is shaped like a flat glasses, so slag and spatter are easy to drop, very easy to use. The weight is also 1/2 pounds and it's simple and just fine.
This review is about item#8385221.
Deburring
5
From Japan
On 2015-09-02 15:27:32
It is thin and balanced well.
This review is about item#08385221.
Deburring
5
From Japan
On 2015-09-01 12:42:43
It is thin and balanced well.
This review is about item#08385221.
Deburring of castings
5
From Japan
On 2015-07-21 15:46:07
I did not know that there was this product, we used a test hammer. The merit of this product is that it is strong and solid at the joints between ◯ and △ at the center of the hammer part. I plan to purchase it next time. It does not seem to break much with this specification ... When will it become
This review is about item#08385221.

Related Products