Buy more than* S$200* and get FREE SHIPPING

Auto Guard Cutter

1.00 (1)
2015 Trusco Published Pages
2 0656
2014 TRUSCO Published Page
2-0630, 2-0630
Compatible Replacement Blade
TAG-K10, TAG-K10
Blade Thickness (mm)
0.6, 0.6
Weight (g)
85.7, 85.7
Overall Length (mm)
139, 139
TRUSCO Part Number
275-5891, 275-5891
Accessories
Bladed one, One with blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAG-1 08384101 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Unpacking operation
1
From Japan
On 2016-04-11 18:44:42
Although it can be evaluated that the safety is high, it is not suitable for work. In the work of cutting the PP band, cutting the tape of the cardboard box, etc., if the protection guide can not be cut at once, the protection guide popping out and the useless movement increases. It is not something that I could use for work that requires speed. The price is also high, and the smaller cutter of 100 yen shop is better.
This review is about item#08384101.

Related Products