Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rubber Hammer No.1

4.00 (4)
Purpose
For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like., For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like.
2014 TRUSCO Published Page
2-0723
Material (head)
Natural rubber
Material (Handle Part)
Vertebral
...see all>
Product Options
ADD TO CART
Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98 #1(450g) 57 400 330 232-2510 1PC 1 TGH-10 08384923 19.99 SGD
Shipped after 2018-05-01
108 #1 1/2(650g) 66 630 360 232-2528 1PC 1 TGH-15 08384941 26.99 SGD
Shipped after 2018-05-01
90 #1/2(250g) 47 270 300 232-2501 1PC 1 TGH-05 08384932 14.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used when removing the tire from the rim
2
From Japan
On 2017-08-14 14:11:01
I bought it at 2015/10 and the rubber in use dropped out with the third use the other day (2017/08). . . I never thought that it would come out so I could not put power to it afterwards ...
This review is about item#8384923.
Tap around lightly when pulling out from flower pot
5
From Japan
On 2017-04-25 17:03:27
Because it was a rubber hammer, I could pull out the planting trees without damaging the pot very much
This review is about item#8384932.
When tire recombination
4
From Japan
On 2015-10-12 17:31:58
There is neither possible nor impossible, it can be used normally.
This review is about item#08384923.
Tire exchange
5
From Japan
On 2013-04-08 19:00:24
The size of the hammer part is good, it was the best size to remove the tire from the wheel The tire was able to be removed without any problem at both 13 inch and 15 inch The price was reasonable at this size, the product of great satisfaction It is a product you want to purchase next time
This review is about item#08384923.

Related Products