Buy more than* S$200* and get FREE SHIPPING

Aluminum Shovel Scoop Shape

4.69 (13)
Edge Width Dimensions (mm)
290x395
Weight (kg)
1.2
Finishing Material
Cutting edge: aluminum alloy handle: wood
Overall Length (mm)
1060
Shape
Shovel form
TRUSCO Part Number
254-9425
Application
For snow removal.For agriculture and dairy farming. Work in places with a lot of salt water.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAS-1080SK 08295725 199.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
For snow rake
5
From Japan
On 2015-01-14 18:34:34
It looks very light and easy to use.
This review is about item#08295725.
Snow shaving
3
From Japan
On 2014-10-03 09:09:59
It will be a long time ago, but if it becomes a reference from now, I bought it at the time of the heavy snow of February. Workability is very good because it is light because it is aluminum. However, because it is light, the blades did not reach the solidified snow, so I used them separately. I was using a glove, but when the red paint on the handle got wet to the snow it faded. It is serious if you stick to your coat!
This review is about item#08295725.
For snow removal
5
From Japan
On 2014-02-27 03:16:54
Thanks to the heavy snow, what I have used up to now has broken, I bought it. Although there was a missing item, we sent it quickly, but immediately used it. It was very light and I could snow a lot of snow. It is very recommended.
This review is about item#08295725.
Mainly snow scraping
5
From Japan
On 2014-02-26 21:24:47
It is easy to use and very light so it will not get tired even if it is used for a long time
This review is about item#08295725.
Snow shaving
4
From Japan
On 2014-02-25 22:18:59
The scoop for snow scraping broke, I found an alternative, but your company quickly corresponded and delivered, I was really saved.
This review is about item#08295725.
Snow shaving
4
From Japan
On 2014-02-25 15:10:22
I bought it because I was suffering from two snowfalls in Kanto. The rectangular shape was good for pressing with the feet, but it was sold out here. It seems that it is easy to use because it is light because it is a large swing. Snow is already fine.
This review is about item#08295725.
Snow shaving
5
From Japan
On 2014-02-25 14:28:06
It is slightly big for women. But it's light, so it is very easy to use.
This review is about item#08295725.
Mainly snow scraping
5
From Japan
On 2014-02-24 13:28:42
The plastic scoop broke, but in the nearby home center it was very helpful to send it promptly while out of stock. The building ratio used is as light as the conventional plastic scoop, it is highly reliable and I like it very much.
This review is about item#08295725.
For snow rake
5
From Japan
On 2014-02-21 13:39:49
It was light and female but easy to use purchased and it was correct. Shipping was quick and I was very much saved.
This review is about item#08295725.
Snow shaving
5
From Japan
On 2014-02-17 17:07:00
Because it was heavier than I thought, I am using it with a plastic scoop.
This review is about item#08295725.

Related Products