Buy more than* S$200* and get FREE SHIPPING

Aluminum Shovel Square Shape

4.58 (12)
Edge Width Dimensions (mm)
255x300
Abstract
Square shape
Weight (kg)
1.2
Finishing Material
Cutting edge: aluminum alloy handle: wood
Overall Length (mm)
970
TRUSCO Part Number
254-9417
Application
For snow removal.For agriculture and dairy farming. Work in places with a lot of salt water.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAS-970K 08295734 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Dip of metal powder
5
From Japan
On 2017-12-09 22:57:39
It is much lighter and easier to use than iron scoop. There is also sufficient durability.
This review is about item#8295734.
Snow shaving
2
From Japan
On 2017-01-26 23:13:04
I purchased aluminum horn scoop for weight saving, but the handle is heavy and heavy. It is the same as that of iron. The other company 's products I am using now are thin and lightweight in patterns. You had better see the actual thing at home center and buy it.
This review is about item#8295734.
Snow removal
4
From Japan
On 2015-12-10 19:05:57
In the southern part of Kanto, snow falls as usual. Because it is a public road, it may be the main line that the office will be snow-removed, but it will be left as it melts in a few days. At least I bought it before my house. I only had steel but it seems to be light and good.
This review is about item#08295734.
Snow removal work
5
From Japan
On 2015-01-23 13:37:02
It is strong.
This review is about item#08295734.
Snow shaving
5
From Japan
On 2014-06-04 16:30:11
I used it for snowplowing and mud dislodging. It was light and was very easy to work so I would like to buy the same things when needed. The price is reasonable and strong.
This review is about item#08295734.
This time it was used for snowplowing. For work, use it as a non-spark tool made of aluminum or alloy. Because it is light and easy to use, we will consider purchasing in the future.
4
From Japan
On 2014-02-20 19:31:26
The sludge recovery work inside the oil reserve tank is used as a non-spark tool made of aluminum or bearon alloy. Because it is light and easy to use, we will consider an aluminum shovel as a future purchase item.
This review is about item#08295734.
Snow shaving
5
From Japan
On 2014-02-19 22:30:51
It is light and easy to use.
This review is about item#08295734.
Removal of snow
5
From Japan
On 2014-02-17 19:03:15
Don Pissha arrived with just timing. It was good to order two pieces with a heavy snowfall.
This review is about item#08295734.
Snowplow around my house
5
From Japan
On 2014-02-13 20:04:26
It was very useful at home and nearby snow shovels. The thing with stainless steel makes the weight very light, so the burden on the women and the elderly seems to be small. I am satisfied with the durability as well because it is better than plastic.
This review is about item#08295734.
Mainly snow scraping
5
From Japan
On 2013-11-30 08:14:01
I feel snowing this year. I bought it because I struggled with ice stuck to the road last year. It will surely be helpful.
This review is about item#08295734.

Related Products