NoteBuy more than* S$200* and get FREE SHIPPING

Stainless Shovel, Square

Edge Width Dimensions (mm)
252x302
Abstract
Square
Weight (kg)
1.80
Finishing Material
Cutting edge: SUS304 (1.5mm thickness) Handle: SUS304
Overall Length (mm)
965
TRUSCO Part Number
275-6820
Application
For food weak against rust, can be used in places with a lot of salt.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSS-AS970K 08295743 -
Discontinued
[x]

Related Products