Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

All Stainless Steel Shovel Round Small Type

3.75 (4)
...see all>
Product Options
ADD TO CART
Cutting Edge (mm) Edge Type Plate Thickness (mm) Caution Edge Width Dimensions (mm) Abstract Weight (kg) Material Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge (mm) Edge Type Plate Thickness (mm) Caution Edge Width Dimensions (mm) Abstract Weight (kg) Material Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
295 (length) Round Type 1.5 Do not dig in ground 224 Round Type 1.62 - 965 275-6811 2-2305 1PC 1 TSS-AS970R 08295761 -
Discontinued
[x]
363 (length) Scoop-shaped 1.5 Do not dig in ground 275 Implantable 1.97 - 1040 275-6838 2-2305 1PC 1 TSS-AS1030SK 08295786 -
Discontinued
[x]
- - - - 252x302 Square 1.80 - 965 275-6820 - 1PC 1 TSS-AS970K 08295743 -
Discontinued
[x]
- - - Do not dig in ground 180x220 Square small type 1.06 - 815 275-6854 - 1PC 1 TSS-AS815K 08295752 -
Discontinued
[x]
- - 1.5 Do not dig in ground 170x223 Round small type 1.14 Stainless steel (SUS304) 815 275-6846 - 1PC 1 TSS-AS815R 08295777 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Miso repelling
2
From Japan
On 2016-03-06 17:51:01
I wanted a light excavator and bought it. There is a gap in the base of the pipes of the shovel's handle pipe, and as it is, it seems that miso will enter in the pipe and I am requesting processing that fills the gap. Making is disorganized and disappointing.
This review is about item#08295752.
Miso production
3
From Japan
On 2015-11-18 17:06:41
It is better to chamfer the cutting edge as an improvement point.
This review is about item#08295752.
Aluminum scoop uses stainless steel scoop without standing teeth for hard snow
5
From Japan
On 2014-01-16 21:09:17
I think that it is easy to work without attaching snow without surface treatment with wax etc. I feel that maintenance up to next season is free and easy. As an improvement point, the product label is easy to peel off and the luxury feeling goes down.
This review is about item#08295761.
Raw Con relationship
5
From Japan
On 2013-03-21 04:01:39
As expected, stainless steel, I was satisfied with the strong and durable even if using a little wildly, Thank you, Monotaro, thank you also here.
This review is about item#08295743.

Related Products