NoteBuy more than* S$200* and get FREE SHIPPING

Stainless Shovel

Caution
Do not dig in ground
Purpose
For food and feed which is week against rust. Strong against salt.
2014 TRUSCO Published Page
2-2305
Edge Width Dimensions (mm)
275
Cutting Edge (mm)
363 (length)
Edge Type
Scoop-shaped
Plate Thickness (mm)
1.5
Abstract
Implantable
Weight (kg)
1.97
Finishing Material
Cutting edge: SUS304 (thickness 1.5mm) pattern: SUS304
Overall Length (mm)
1040
TRUSCO Part Number
275-6838
Application
For food and feed which is week against rust. Strong against salt.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSS-AS1030SK 08295786 -
Discontinued
[x]

Related Products