Buy more than* S$200* and get FREE SHIPPING

Wooden Handle Shovel

2014 TRUSCO Published Page
2-2302
Edge Width Dimensions (mm)
232
Cutting Edge (mm)
292 Length:
Edge Type
Round
Abstract
JIS round
Weight (kg)
1.8
Finishing Material
The coating (iron parts) pattern: Finish: Japan domestic oak pattern
Overall Length (mm)
970
TRUSCO Part Number
176-9499
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-970R 08295865 46.42 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products