Buy more than* S$200* and get FREE SHIPPING

Steel spring clamp

4.50 (2)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Overall-Length x Width W (mm) Maximum Openings (mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Overall-Length x Width W (mm) Maximum Openings (mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0807 220x168 About90 325 (Body) steel / black paint 257-3369 1PC 1 TSC-225S 08392036 14.03 SGD
In stock
- 101x71 About 35 73 (Main body) steel / black paint. 257-3342 1PC 1 TSC-100S 08392011 4.62 SGD
In stock
- 157x94 About 50 167 (Main body) steel / black paint. 257-3351 1PC 1 TSC-150S 08392027 7.99 SGD
In stock
- 49x29 About 15 10 (Main body) steel / black paint. 257-3334 1PC 1 TSC-50S 08392045 2.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Architectural fixtures work
5
From Japan
On 2014-07-06 19:43:14
Until now I've been using those made of plastic, it had been cracked in the use process. I tried for the first time in the steel, it was felt likely to last longer. It colors had been painted black, it was good price is also a reasonable.
This review is about item#08392027.
Fixed aid of adhesive
4
From Japan
On 2013-05-01 22:49:30
It is to secure the wire with adhesive, but clamped so as not to move until set. Hinge was broken one by one month weak, but uses thought consumables because the cheap price.
This review is about item#08392045.

Related Products