NoteBuy more than* S$200* and get FREE SHIPPING

Spray Gun 1000mL

Size (mm)
279.2x161x126
Discharge Capacity
About 2.4cc
Weight (g)
130
Capacity (mL)
1000
Finishing Material
Trigger: principal part polypropylene resin (PP) Bottle: polypropylene resin (PP)
TRUSCO Part Number
284-5458
Caution
Cannot be used in solvent-based liquid.
Application
As water-soluble liquid spray pump material
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-1000 08393436 27.45 SGD
In stock

Related Products