Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spray Gun 1300mL

Size (mm)
340.0x160x82
Weight (g)
184
Capacity (mL)
1300
Finishing Material
Trigger: major part polypropylene resin (PP) Bottle: polypropylene resin (PP) Connector: polypropylene resin (PP)
TRUSCO Part Number
284-5466
Caution
Cannot be used in solvent-based liquid.
Application
As water-soluble liquid spray pump material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-1300 08393445 33.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products