NoteBuy more than* S$200* and get FREE SHIPPING

Spray Gun 500Ml

Size (mm)
237.2x131.6x101.6
Weight (g)
90
Capacity (mL)
500
Finishing Material
trigger: -- principal part polypropylene resin (PP) bottle: -- polypropylene resin (PP)
TRUSCO Part Number
284-5431
Caution
Cannot be used in solvent-based liquid.
Application
As water-soluble liquid spray pump material
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-500 08393454 11.73 SGD
In stock

Related Products