Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spray 500 mL Universal Type

3.75 (12)
Depth (mm)
115
Height (mm)
240
Capacity (mL)
500
...see all>
Product Options
ADD TO CART
Color Width (mm) Size (mm) Weight (g) Finishing Material TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Size (mm) Weight (g) Finishing Material TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 80 240x115x80 78 - 381-8268 - 1PC 1 TSG500GY 39530723 12.99 SGD
In stock
Green 80 240x115x80 78 - 381-8276 - 1PC 1 TSG500GGN 39530741 12.99 SGD
In stock
Blue 80 - - - 381-8250 - 1PC 1 TSG500GB 39530732 12.99 SGD
In stock
- - 240x115x80 78 Princepal part: PP CONTAINER: PP 284-5440 Cannot be used in solvent-based liquid. 1PC 1 TSG-500G 08393463 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 2
1 star 1
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
tincture of iodine
4
From Japan
On 2017-10-25 17:41:11
It can be used for the treatment of cows I think that it will go out steadily even if you tilt under your stomach or stomach
This review is about item#39530732.
Baking of bread
5
From Japan
On 2017-10-03 19:57:24
A wonderful, medium pipe is bellows, you can spray any slope. I am satisfied because I can do mist-like atomisation
This review is about item#39530723.
When using car washing agent
2
From Japan
On 2017-04-02 23:44:37
Liquid leaks from cap and gun root. I have bought some, but most are like that. I want the structure not to leak liquid.
This review is about item#8393463.
Water repellent coating agent is put.
2
From Japan
On 2016-11-02 14:58:23
It is a drawback that it comes off quickly because there are few containers bottles and sprays of mist. I think that it will be hard to get out if you increase the number two turns.
This review is about item#8393463.
Ironing
5
From Japan
On 2016-03-30 15:45:05
Easy to use with fine fog.
This review is about item#39530741.
I spray the detergent diluted and cleaned.
4
From Japan
On 2016-02-29 17:42:23
I have tried buying various types of spray, but I do not last long. Evaluated points that can be sprayed at various angles and purchased.
This review is about item#08393463.
work
1
From Japan
On 2015-05-29 20:01:24
Because the pitch of the gun and bottle tightening part is rough, it is easy to loosen. During transportation the gun is easy to loosen and liquid inside leaks. Four bottles loosened during transportation of 12 in use experience and the liquid inside leaked out.
This review is about item#39530732.
To car wash chemicals
3
From Japan
On 2015-05-07 10:41:53
Because the inside hose is a flexible type, it is good to use the liquid until the end regardless of the direction of the spray gun. However, when the material of the bottle was dropped from the head rather than a strong one, the neck part broke.
This review is about item#39530723.
Home garden
5
From Japan
On 2015-04-22 18:29:52
There is a scale of water quantity and is convenient to use.
This review is about item#08393463.
Scattering detergent at cleaning
5
From Japan
On 2015-02-03 13:20:37
It is convenient because it can be used without worrying about angle.
This review is about item#39530732.

Related Products