Buy more than* S$200* and get FREE SHIPPING

Super Bar

Dimensions C (mm)
72.5
Dimensions B (mm)
45
Dimensions A (mm)
45
Weight (g)
630
Finishing Material
Medium-carbon steel
Overall Length (mm)
380
Specification
Made in an ISO 9001 authorized factory
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSB-15 08295917 -
Discontinued
[x]
ADD TO CART

Related Products