Buy more than* S$200* and get FREE SHIPPING

Flat Crowbar

4.40 (5)
Dimensions C (mm)
105.5
Finishing Material
Medium-carbon steel
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Weight (g) Overall Length (mm) Specification 2014 TRUSCO Published Page TRUSCO Part Number Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (g) Overall Length (mm) Specification 2014 TRUSCO Published Page TRUSCO Part Number Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 860 455 Made in an ISO 9001 authorized factory - - 27 1PC 1 TB-18 08295971 16.99 SGD
Shipped after 2018-05-28
30 1830 760 Made in ISO 9001 authorized factory 2-0744 284-9101 35 1PC 1 TB-30 08295953 34.99 SGD
Shipped after 2018-10-15
26 1560 610 Made in an ISO 9001 authorized factory - - 35 1PC 1 TB-24 08295944 28.99 SGD
Shipped after 2018-05-28
30 2220 920 Made in an ISO 9001 authorized factory - - 35 1PC 1 TB-36 08295962 47.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Fine adjustment of steel?
5
From Japan
On 2016-05-05 16:43:32
I did not have a date, I got it in time. Thank you very much.
This review is about item#08295962.
Nail stick
3
From Japan
On 2016-02-10 19:41:15
Although it purchased with the name of the flat bar, it was a part hexagon, it was a part hexagon, it was not good to check the picture, but since it is a black thing, I do not know if I carefully look at the PC screen. felt····
This review is about item#08295971.
For disassembling wooden frames and moving heavy objects.
4
From Japan
On 2014-04-09 18:37:40
I think that things are good, but ... it is flat bar but it was hexagonal bar. If you look closely at the image, you will notice that it is deceived by the name because you noticed that it is deceived by the name.
This review is about item#08295971.
Body of various wooden frames
5
From Japan
On 2013-05-14 22:24:15
I bought one with 950 mm. It is surprisingly light, so it will be saved. It is different from products of other companies that it bends sharply than 90 degrees.
This review is about item#08295962.
Movement of heavy things. For adjustment
5
From Japan
On 2011-01-31 18:38:32
I am satisfied.
This review is about item#08295962.

Related Products