Buy more than* S$200* and get FREE SHIPPING

Wire cutters (aluminum handle type)

5.00 (1)
Cutting Ability (mm) Hard Steel Wire
1.8
Cutting Capacity (phi mm) Soft Wire
4
Weight (g)
140
Overall Length (mm)
197
TRUSCO Part Number
256-0372
Application
Cutting of soft wires (4.0mm), hard wires (1.8mm).
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWC-8A 08382735 23.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products