Buy more than* S$200* and get FREE SHIPPING

Hand Riveter, Ironwork

4.00 (1)
Compatible Rivet (phi mm)
phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
Weight (g)
0.56
Abstract
Long nose piece with
Finishing Material
Body: die-cast aluminum handle : SCM forging
Overall Length (mm)
270
Set Contents
(Applicable rivet diameter 3.2mm, 4.0mm combined use) one long nose piece 6 x 10mm
TRUSCO Part Number
217-0981
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-2448 08340981 64.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle production
4
From Japan
On 2016-04-16 11:51:18
It is stable with making firm overall. You can work with a single grip at the edge of the core. People with small hands are hard to work because the width of the grip is wide.
This review is about item#08340981.

Related Products