Buy more than* S$200* and get FREE SHIPPING

Nylon Head Exchange Type Hammer

Head Diameter (mm)
20
Head Length (mm)
75
Weight (g)
162
Overall Length (mm)
265
Material
(Head) nylon, (pattern) + polypropylene elastomer resin
TRUSCO Part Number
270-9333
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-9007 08384844 15.99 SGD
In stock
ADD TO CART

Related Products