Buy more than* S$200* and get FREE SHIPPING

Head Exchange Type Hammer Set

4.00 (2)
Head Diameter (mm)
20
Head Length (mm)
75
Weight (g)
288
Overall Length (mm)
265
Shape
Head replacement
Material
Carbon steel (head replacement), brass, nylon, (pattern) + polypropylene elastomer resin
Set Contents
Each one Teppei, Tetsutotsu, brass, nylon, interchangeable head x
TRUSCO Part Number
270-9341
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-9008 08384853 21.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Sash assembly
4
From Japan
On 2016-04-12 14:42:24
Hammer - for part is made of resin and steel, and can not use, it has to come in handy.
This review is about item#08384853.
Assembly of semiconductor and LCD manufacturing equipment
4
From Japan
On 2012-01-31 22:12:59
Affordable price and size, a point that can be used in multiple applications made a purchase at an attractive by the head exchange. When I actually used, the head because that is a screw-type fixed, that loosens the split and immediately while you are banging became a problem. (Because you can give a one is banging impact way to loosen the hard tight screws, it it is natural to loosen Given well) So, the ability to selectively used to frequently exchange align the head to the application give up, we have used in the improvement of the screw is hard to loose. In the case of this product, in yourself positioned as a duo dedicated Teppei type and brass head, a pipe sealing tape to the head fixing stud bolt from by 6 Makihodo, after screwed these head, paint marker for loose confirmation in pulling the "match mark line" to the head and the mounting portion, loose reblogged measures as can be seen in just a visual inspection. To use a medium strength Loctite might also hand. After that, feel less likely to loose dramatically than previously used, and also loose a little, because it does not proceed loose at once, use on is no longer especially a problem. Although there are drawbacks, such as described above, this hammer, because the usability is liked well, as a plastic hammer, in turn, was a separate purchase order the same type model of only plastic made head. This surplus plastic made head, make as spare parts of Purahan newly purchased.
This review is about item#08384853.

Related Products