Buy more than* S$200* and get FREE SHIPPING

Ball Point Hex Key Wrench Set

5.00 (1)
Set Contents (mm)
1.5-2.2-.5 3.4.5.6.8.10
Number of Set Items
9
Hardness
HRC52 to 56
Weight (g)
362
Finishing Material
Chrome vanadium steel hard chrome plating
TRUSCO Part Number
279-4799
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 TXB-9S 08383952 42.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of legs of standing signs, Other screw fastening of steel furniture etc.
5
From Japan
On 2015-11-06 14:56:07
Where you can use it diagonally, the place you can use it was convenient, even though it was somewhat narrow.
This review is about item#08383952.

Related Products