Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Length L1 x L2 (mm) Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 x L2 (mm) Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40x221 40 10 174 231 10 125-3689 - - - 1pc 1 G369-R100 08383706 18.99 SGD
In stock
20x125 20 3 9 128 3 125-3638 - - - 1pc 1 G369-R30 08383751 7.99 SGD
In stock
25x138 25 4 18 142 4 125-3646 2 0452 2-0437 Chrome vanadium steel 1PC 1 G369-R40 08383715 8.99 SGD
In stock
28x158 28 5 32 163 5 125-3654 - - - 1pc 1 G369-R50 08383724 9.99 SGD
In stock
32x178 32 6 50 184 6 125-3662 - - - 1pc 1 G369-R60 08383733 11.99 SGD
In stock
36x198 36 8 99 206 8 125-3671 - - - 1pc 1 G369-R80 08383742 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation work of equipment installed on the floor
5
From Japan
On 2013-01-31 13:40:03
It is used for attaching / detaching M10 hexagon socket head bolt which is located slightly backwards, facing directly under the equipment to be fixed on the floor. It is fixed to the place deeper than the length of the bolt, but with this magic ring it is convenient to detach the bolt without dropping it in the hole.
This review is about item#08383706.

Related Products