Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-sided eyelet made of brass

4.50 (12)
Material
Brass
...see all>
Product Options
ADD TO CART
Attachable Thickness (mm) 2014 TRUSCO Published Page Package Contents Thickness (mm) Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachable Thickness (mm) 2014 TRUSCO Published Page Package Contents Thickness (mm) Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Cylindrical case case 4 15 135 258-3933 1Pack(50Set) 1 THP-B15 08339782 21.99 SGD
In stock
- 1-2250 With blister pack 4 15 27 258-3909 1Pack(10Set) 1 P-THP-B15 08339755 5.99 SGD
In stock
1.5 - Blister packs included 1.5 4 - 380-4241 1Pack(100Set) 1 P-THP-B4 39449803 5.99 SGD
In stock
- 1-2250 Blister packs included 2.5 8 - 352-3675 1Pack(20Set) 1 P-THP-B8 37295587 4.99 SGD
In stock
2.5 1-2250 Blister packs included 2.5 7 - 380-4267 1Pack(50Set) 1 P-THP-B7 39449821 5.99 SGD
In stock
2 1-2250 Blister packs included 2 5 - 380-4259 1Pack(100Set) 1 P-THP-B5 39449812 6.99 SGD
In stock
- - Blister packs included 3.5 12 - 258-3895 1Pack(20Set) 1 P-THP-B12 08339773 5.99 SGD
In stock
- - With blister pack 3.0 10 29 258-3887 1Pack(20Set) 1 P-THP-B10 08339676 5.99 SGD
In stock
- - With cylinder case 3.0 10 290 258-3917 1Pack(200Set) 1 THP-B10 08339764 28.99 SGD
In stock
- - Cylinder case ON 3.5 12 170 258-3925 1Pack(100Set) 1 THP-B12 08339746 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Eyelet attachment
5
From Japan
On 2018-06-11 15:50:04
Since it is a consumable part, I purchased it, it can be used without problems.
This review is about item#39449803.
In the string through hole of the cloth bag
5
From Japan
On 2018-05-29 21:27:33
I used eyelets on one side, but I tried purchasing double sided type with cloth easily frayed. The finish is beautiful and fraying is not bothersome either.
This review is about item#37295587.
When reinforcing by drilling holes in the plate
4
From Japan
On 2017-10-03 10:23:51
I want something a bit shorter when using it on a thin one.
This review is about item#39449812.
For hollow cloth
5
From Japan
On 2016-09-26 13:29:19
Because it is soft with aluminum, it is brass. Thank you for not rusting. Easy to use.
This review is about item#8339773.
Expansion of the eyelet of the sheet
5
From Japan
On 2016-05-07 11:52:35
Aluminum made one in one piece, but made of brass will not fail nearly 100 percent. Even if it is a little high, those who are lost by aluminum or brass will advance brass.
This review is about item#08339746.
Use for tent
5
From Japan
On 2016-05-03 17:34:53
I got a beautiful eyelet.
This review is about item#08339773.
I am dyeing and processing flags
5
From Japan
On 2015-10-13 07:41:18
I bought it because the handheld eyelet was short. I am using several sizes, so I'd like to purchase it in the future.
This review is about item#39449821.
For repairing the seat eyelets
5
From Japan
On 2015-07-16 14:49:36
It is used for repair when the eyelet of the seat is sore.
This review is about item#08339773.
For cord through holes in ice hockey shoes.
5
From Japan
On 2015-03-28 14:06:52
Plating is beautiful. It is much better if it is made of stainless steel and has the same size (one corresponding to 5 to 6 mm thick leather).
This review is about item#39449821.
As a glue on a vinyl sheet
3
From Japan
On 2015-01-16 14:00:38
I think that it is a foot gutter. I'm not sure if it is good or bad. I am using the company's Hatome Punch and a die, but I am in trouble because of that shape being collapsed.
This review is about item#08339773.

Related Products