Buy more than* S$200* and get FREE SHIPPING

Round Magnetic Tray

4.50 (4)
Dimensions (phi mm)
150
Adsorption Ability (N)
10
Weight (g)
330
Material
SUS430
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRMT-150 08285426 15.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Daily life etc
5
From Japan
On 2016-07-11 19:49:54
It is exhausted to one word of very very nicce. I think that how to use this product depends on the individual, but I think that it depends on the person's way of thinking.
This review is about item#08285426.
Motorcycle repair
3
From Japan
On 2015-03-17 12:00:18
I purchased a square type, but the round type is easier to handle because the magnetic force is too strong compared to the square type.
This review is about item#08285426.
Dismantling assembly of the motorcycle
5
From Japan
On 2015-03-09 08:49:13
It is pretty large and can be used quite a bit.
Construction machine repair
5
From Japan
On 2014-06-10 19:13:39
When repairing a construction machine, detach small parts such as bolts, and have no lack of bolts at the time of assembly, very useful.
This review is about item#08285426.

Related Products