Buy more than* S$200* and get FREE SHIPPING

  • Category

Crimping Stainless Pliers

Purpose
To cut soft wire(4.0mm) and hard wire(1.6mm)
2014 TRUSCO Published Page
2-0592
Cutting Ability (mm) Hard Steel Wire
1.6
Cutting Capacity (phi mm) Soft Wire
4
Weight (g)
160
Overall Length (mm)
215
TRUSCO Part Number
215-7284
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GW-200SA 08382717 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products