Buy more than* S$200* and get FREE SHIPPING

3Way Tube Bender

Purpose
For bending processing of soft copper pipes and soft viscoelastic quality aluminum, For bending processing of soft copper pipes and soft viscoelastic quality aluminum
2014 TRUSCO Published Page
2-1020
Radius Curvature R
24(mm)
Bendable Wall Thickness (mm) Soft Copper Pipe
(Dimension 6.8mm time), 1.4 (dimension 10mm when) 1.2
Bending Angle
0 to 90
Weight (kg)
0.41
Finishing Material
Aluminum alloy die-casting
Dimension (mm)
Left hand (mm): 190 / right hand (mm): 160.6
TRUSCO Part Number
125-5894
Specification
Adaptable pipe size (mm): 6, 8, 10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GFB-3TM 08393673 80.99 SGD
In stock
ADD TO CART

Related Products