Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Loop Standard Type

Maximum Length (mm)
1700
Maximum Working Load (kg)
1
Natural Length (mm)
460
Weight (g)
71
...see all>
Product Options
ADD TO CART
Core Diameter (mm) Code Diameter (phi mm) Breaking Strength (kg) Wire Diameter (phi mm) Abstract Color Material Wire Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Diameter (mm) Code Diameter (phi mm) Breaking Strength (kg) Wire Diameter (phi mm) Abstract Color Material Wire Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 (Wire rope) 90 / (bracket) 24 (Stainless steel wire) 1.0 Standard Smoke (Core) Stainless steel wire - 238-3527 - 1PC 1 TAL170 SMK 08382114 14.99 SGD
Shipped after 2018-06-25
- 3 (Wire rope) 90 / (bracket) 24 (Stainless steel wire) 1.0 Standard Red (Core) Stainless steel wire - 238-3519 - 1PC 1 TAL170 R 08382202 14.99 SGD
Shipped after 2018-06-25
- 3.0 - (Stainless steel wire) 1.0 Standard Green (Core) Stainless steel wire - 238-3501 - 1PC 1 TAL170 GN 08382211 14.99 SGD
Shipped after 2018-06-25
1 3 - - - - - - 365-4346 - 1pc 1 TAL170TM 39533076 14.99 SGD
Shipped after 2018-06-25
1 3 - - - - - - 365-4311 - 1pc 1 TAL170BK 39533094 14.99 SGD
Shipped after 2018-06-25
1 3 - - - - - - 365-4303 - 1pc 1 TAL170B 39533103 14.99 SGD
Shipped after 2018-06-25
1 3 - - - - - - 365-4320 - 1pc 1 TAL170O 39533067 14.99 SGD
Shipped after 2018-06-25
1 3 - - - - - - 365-4354 - 1pc 1 TAL170Y 39533051 14.99 SGD
Shipped after 2018-06-25
- 3.0 - (Stainless steel wire) 1.0 Standard Violet (Core) Stainless steel wire - 238-3535 - 1PC 1 TAL170 V 08382193 14.99 SGD
Shipped after 2018-06-25
1 3 (Wire rope) 90 / (bracket) 24 (Stainless steel wire) 1.0 - pink (Core) Stainless wire (Short wire) 30, (long wire) 170 365-4338 With two connecting wires 1pc 1 TAL170P 39533085 14.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products