Buy more than* S$200* and get FREE SHIPPING

Oiler Separated Vertical Type

4.50 (6)
Finishing Material
Polyethylene
Caution
Thinner cannot be put in.
Application
Industrial lubricants such as machine oil.
...see all>
Product Options
ADD TO CART
Cap Cap Color Heat-Resistant Temperature (deg C) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cap Cap Color Heat-Resistant Temperature (deg C) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 0-80deg C 30 180 275-6650 1PC 1 TO-200Y 08393217 2.99 SGD
In stock
- Yellow 0-80deg C 45 300 275-6692 1PC 1 TO-230Y 08393192 3.99 SGD
In stock
- Yellow 0-80deg C 50 400 275-6731 1PC 1 TO-400Y 08393201 3.99 SGD
In stock
Color: Green and form: verticle type Green 0-80 deg C 30 180 275-6676 1PC 1 TO-200GN 08393262 2.99 SGD
In stock
- Green 0-80deg C 45 300 275-6714 1PC 1 TO-230GN 08393244 3.99 SGD
In stock
- Green 0-80deg C 50 400 275-6757 1PC 1 TO-400GN 08393253 3.99 SGD
In stock
- Red 0-80 deg C 30 180 275-6684 1PC 1 TO-200R 08393341 2.99 SGD
In stock
- Red 0-80deg C 45 300 275-6722 1PC 1 TO-230R 08393323 3.99 SGD
In stock
- Red 0-80deg C 50 400 275-6765 1PC 1 TO-400R 08393332 3.99 SGD
In stock
- Blue 0-80 deg C 30 180 275-6668 1PC 1 TO-200B 08393305 2.99 SGD
In stock
Color: Blue and form: verticle type Blue 0-80 deg C 45 300 275-6706 1PC 1 TO-230B 08393287 3.99 SGD
In stock
- Blue 0-80deg C 50 400 275-6749 1PC 1 TO-400B 08393296 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Replacement / replacement of broken tool
4
From Japan
On 2016-11-28 21:37:23
Euler I was using was damaged (cracked) due to aging, so I bought it, but I am satisfied with things better than I thought at the price.
This review is about item#8393305.
Metal Processing
3
From Japan
On 2016-05-31 14:34:43
Especially not possible nor impossible
This review is about item#08393323.
Waterproofing work
5
From Japan
On 2014-03-11 13:42:38
It is used for striking a liquid sealing material. It was easier to shoot than on-site workers.
This review is about item#08393201.
Oil pouring.
5
From Japan
On 2013-12-20 18:11:38
It is cheap and very easy to use.
This review is about item#08393341.
Waterproofing work
5
From Japan
On 2013-11-21 14:53:21
I use liquid paint in waterproofing work and use it. I tried purchasing for the first time this time, but it seems that it was comfortable to use.
This review is about item#08393332.
Supply oil to the mission when motorcycle engine overhaul.
5
From Japan
On 2013-02-17 20:22:47
Oil was not hanging in wasted places, it was an excellent one that can be supplied in the necessary part.
This review is about item#08393217.

Related Products