Buy more than* S$200* and get FREE SHIPPING

Oiler Separated Horizontal Type

4.33 (3)
Weight (g)
42
Capacity (mL)
200
Caution
Thinner cannot be put in.
Application
Industrial lubricants such as machine oil.
...see all>
Product Options
ADD TO CART
Cap Color Heat-Resistant Temperature (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cap Color Heat-Resistant Temperature (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 0-80deg C 275-6773 1PC 1 TO-500Y 08393226 4.99 SGD
In stock
Green 0-80deg C 275-6790 1PC 1 TO-500GN 08393271 4.99 SGD
In stock
Orange 0-80deg C 275-6803 1PC 1 TO-500OR 08393235 4.99 SGD
In stock
Blue 0-80 deg C 275-6781 1PC 1 TO-500B 08393314 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gear oil change of motorcycle.
4
From Japan
On 2017-05-02 15:16:01
I bought it because the gear oil inlet is small and it is in a difficult place to put in. Work was able to be better than expected. It is the best if there is little oil out.
This review is about item#08393314.
Ordinary oiling
4
From Japan
On 2016-04-15 20:29:59
I bought a cheap one for the time being because the beta resin Euler was made shabo making it impossible to use, but it was enough for me except cold. It is not broken with a simple structure and it uses chainsaw oil and uses it, but it hardly feels deterioration. Although there was doubt about durability, it is enough bargain if it has only this. Luxury goods are unnecessary.
This review is about item#08393226.
Lubricating moving parts
5
From Japan
On 2015-02-12 18:35:43
Euler is satisfactory.
This review is about item#08393271.

Related Products