Buy more than* S$200* and get FREE SHIPPING

Oil Jockey

3.00 (1)
Finishing Material
Polyethylene
Application
For machine oil
...see all>
Product Options
ADD TO CART
Type Weight (g) TRUSCO Part Number Specification Heat-Resistant Temperature (deg C) Nozzle Length (mm) Main Part Dimension (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) TRUSCO Part Number Specification Heat-Resistant Temperature (deg C) Nozzle Length (mm) Main Part Dimension (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without lid 250 227-4311 Without filter mesh 0 to 80 240 121x290x361 3 1PC 1 TJ-670 08393357 20.99 SGD
Shipped after 2018-01-22
With lid 135 227-4299 With brass strainer cap 0 - 80 220 110x220x320 1 1PC 1 TJ-610 08393375 13.99 SGD
Shipped after 2018-01-22
With lid 215 227-4302 With brass strainer cap 0 - 80 240 140x270x380 2 1PC 1 TJ-660 08393384 18.99 SGD
Shipped after 2018-01-22
Without lid 360 227-4329 Without screen 0 - 80 280 127x325x407 4 1PC 1 TJ-680 08393366 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Oil change
3
From Japan
On 2013-06-25 11:57:32
About half a year after using it · · · It feels like I am with money. It is used for oil change of two wheels. Because it is a maintenance factory, it is a person who is overworked as it is, but somehow has it.
This review is about item#08393375.

Related Products