Buy more than* S$200* and get FREE SHIPPING

Oil Jockey 5 Liters

4.00 (7)
Heat-Resistant Temperature (deg C)
0 - 80
Nozzle Length (mm)
280
Main Part Dimension (mm)
161x340x441
Capacity (L)
5
Weight (g)
460
Finishing Material
Polyethylene
TRUSCO Part Number
227-4337
Application
For machine oil
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TJ-J5 08393393 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2017-06-10 12:46:13
Cost performance is the best. It is easy to use (^ ^)
This review is about item#8393393.
Engine oil change
5
From Japan
On 2016-08-27 18:24:12
Although the injection port was lower than the body and usually does not reach nozuru, I was struggling, but it was saved by the long knot.
This review is about item#8393393.
Two-wheel dealer refueling operation
1
From Japan
On 2016-03-28 15:01:34
It is used at a two-wheel store. First of all, the connection between the funnel and the main body is loose and the material of the funnel part is also fluent, so you can not use it with confidence. I used about 10 jugs so far, but I will put this mug for the store. It was a thing that I could not use for the price. I will never use this manufacturer again.
This review is about item#08393393.
Cooling water replenishment
5
From Japan
On 2015-01-13 13:09:57
Easy to use
This review is about item#08393393.
Engine oil change
4
From Japan
On 2014-12-27 01:35:44
Although it is a general oil mug, it is structured to make it less likely to leak from the edge even if it is attached at an angle. Since the nozzle is also moderate hardness, it is easy to handle, and it can correspond to various vehicles. I think that it is not different from inexpensive products at usual use.
This review is about item#08393393.
Lubrication to heavy machinery
5
From Japan
On 2014-05-01 14:01:00
As expected it is Mr. Monotaro. You can order safely.
This review is about item#08393393.
Pour engine oil
3
From Japan
On 2013-12-13 14:15:19
Since the nozzle length was looking for the same thing as the mug used by our company, it was almost the same length, so there were other inexpensive goods, but we let me purchase. However, because the inner diameter of the nozzle outlet is thin and takes a little time to pour, our company cuts out the discharge port slightly and uses it as it increases the discharge volume.
This review is about item#08393393.

Related Products