Buy more than* S$200* and get FREE SHIPPING

Portable Handy Can

4.33 (3)
Heat-Resistant Temperature (deg C)
0-80 (however, room temperature use standard)
Finishing Material
Polyethylene
Application
For water kerosene
...see all
Product Options
ADD TO CART
Specification Body Dimensions (Width x Depth x Height) (mm) Caliber (phi mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Body Dimensions (Width x Depth x Height) (mm) Caliber (phi mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With brass strainer cap 172x275x310 55 10 670 227-4272 1PC 1 L-10P 08393402 37.15 SGD
In stock
With cap 185x347x410 63 20 1090 227-4281 1PC 1 L-20P 08393411 49.16 SGD
In stock
With brass strainer cap 124x234x266 55 5 450 227-4264 1PC 1 L-5P 08393427 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2015-08-06 23:37:43
It is very easy to hold because in the top and side there is a handle. I'm using for a long time. Because soon arrive to order, it is very welcome.
This review is about item#08393402.
Subdivision of urea
4
From Japan
On 2015-07-31 15:43:41
Easy to use.
This review is about item#08393402.
cleaning
4
From Japan
On 2013-06-07 19:44:17
10 or more up to now has been purchased. Capacity, is this an easy-to-use most, such as the shape of the spout. On the downside, the packing will immediately tilt and leak becomes useless. Inner lid for the transport, I think that it is good if there is sold separately such as a packing. Price also will be saved and a little more cheap.
This review is about item#08393427.

Related Products