Buy more than* S$200* and get FREE SHIPPING

Coping saw 285 mm

5.00 (4)
2015 Trusco Published Pages
2 0633
2014 TRUSCO Published Page
2-0608
Blade Length (mm)
160, 160
Weight (g)
184, 184
Overall Length (mm)
285, 285
TRUSCO Part Number
215-7314, 215-7314
Application
Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than 400 HV), wood, and plastic material.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-160 08384424 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To cut the bike plastic fender
5
From Japan
On 2017-09-24 00:08:08
Curved surfaces can be pulled well without difficulty. The price is also cheap and firm product.
This review is about item#8384424.
Cut aluminum 3 mm board
5
From Japan
On 2017-08-11 18:27:50
The aluminum 3 mm thick board was cut roundly. It was easier to trace a circle than a normal thread saw, and it was able to cut beautifully. Sharpness is slightly inferior to ordinary thread saw, but it is satisfactory.
This review is about item#8384424.
For material cutting
5
From Japan
On 2017-07-12 15:40:02
Especially problems are not found. I can use it ordinary as a normal saw.
This review is about item#8384424.
Aluminum sheet processing
5
From Japan
On 2014-12-11 15:09:06
This product is considered equivalent to freeway coping saw of discontinued item. I do not know whether the blade standards are the same, but I will recommend it if I buy a new one. As a good point, you can cut it freely as described. There is more durability of Noko than imagined, so it can be quite impossible. As a bad point, it will take experience until you can cut straight, say 10 cm if you cut it down, then you better buy a replacement blade if you cut the metal plate. It became difficult to use after cutting 30 cm. If you cut wood, replacement blades are not necessary. As a precaution, it seems that the blade is oriented. Please check and install it.
This review is about item#08384424.

Related Products