Buy more than* S$200* and get FREE SHIPPING

Coping saw replacement blade

5.00 (1)
2015 Trusco Published Pages
2 0633
2014 TRUSCO Published Page
2-0608
Blade Length (mm)
160, 160
Weight (g)
3, 3
TRUSCO Part Number
215-7322, 215-7322
Application
Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than 400 HV), wood, and plastic material.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 SB-160 08384451 4.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking work (pattern making)
5
From Japan
On 2014-05-07 19:15:30
Creating a special pattern can not only in this.
This review is about item#08384451.

Related Products