Buy more than* S$200* and get FREE SHIPPING

  • Category

Saw Frame 250mm

3.00 (1)
2015 Trusco Published Pages
2 0633
2014 TRUSCO Published Page
2-0608
Saw Blade Length (mm)
250, 250
Weight (g)
400, 400
Finishing Material
W chrome plating, W chrome plated
TRUSCO Part Number
118-3931, 118-3931
Specification
Pistol type, Pistol type, Pistol type
Accessories
One HSS steel 250mm saw blade, One HSS steel 250mm saw blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PHF 08384467 36.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum rail
3
From Japan
On 2015-01-20 13:23:58
so-so
This review is about item#08384467.

Category

  • Category

Related Products