Buy more than* S$200* and get FREE SHIPPING

Saw Bow 250mm

5.00 (1)
Saw Blade Length (mm)
250
Weight (g)
420
Finishing Material
W chrome plated
TRUSCO Part Number
118-3923
Specification
Rigid Caster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HF 08384476 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum plate
5
From Japan
On 2011-04-25 13:28:17
I like the standard ease of use that has been used since a long time ago
This review is about item#08384476.

Related Products