Buy more than* S$200* and get FREE SHIPPING

Slide type Gear Puller

4.00 (2)
Caution
Do not use in hanging work while the direction of the claw is changed., Do not use in hanging work while the direction of the claw is changed.
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Breaking Load (kN) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Breaking Load (kN) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 140 2.8 242-6501 2-0328 60 40 to 160 1PC 1 TSG-160 08384074 179.99 SGD
In stock
22 140 3.1 242-6510 2-0328 60 40 to 200 1PC 1 TSG-200 08384083 309.99 SGD
In stock
17 90 1.0 242-6480 2-0328 40 30 to 80 1PC 1 TSG-80 08384092 88.99 SGD
In stock
17 90 1.2 242-6498 - 40 30 - 120 1PC 1 TSG-120 08384065 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of marine engine
3
From Japan
On 2016-07-04 16:44:52
Purchased for work in a narrow engine room. The bolt was too long to use. If there is a notation of the full length of the bolt it will be saved.
This review is about item#08384074.
Removing Inserts with Small Gaps
5
From Japan
On 2015-09-12 23:12:33
It is ideal for places where it is not covered by regular puller because the nail part is horizontal. It is also very easy to use without the play of nails. I bought three nails before but there was inconvenience when installing three. I am very happy to try it this time.
This review is about item#08384074.

Related Products