NoteBuy more than* S$200* and get FREE SHIPPING

E ring pliers 3-5mm

Working Range
3 - 5mm
Weight (g)
120
Finishing Material
S58C carbon steel / Gloss polish finishing
Overall Length (mm)
150
TRUSCO Part Number
280-9869
Application
Cutting ability: phi1.0 steel wire phi1.8 copper wire
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEP-5 08382595 24.46 SGD
Shipped after 2016-12-05

Related Products