Buy more than* S$200* and get FREE SHIPPING

E Ring Pliers

2014 TRUSCO Published Page
2-0517
Working Range
Adaptation E Ring size: 6 to 8mm
Weight (g)
120
Finishing Material
S58C carbon steel / gloss polished finish
Overall Length (mm)
145
TRUSCO Part Number
280-9877
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEP-8 08382604 25.02 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products