Buy more than* S$200* and get FREE SHIPPING

Thin nose pliers 175mm

Cutting Capacity (mm) Mild Steel Wire
phi2.2
Weight (g)
210
B
45
Overall Length (mm)
175
A
49.5
TRUSCO Part Number
252-6476
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTP-175 08382613 11.96 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products