Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

5.00 (1)
2014 TRUSCO Published Page
2-0505
Cutting Capacity (mm) Mild Steel Wire
phi2.2
Standard Dimensions (mm)
160
Overall Length L (mm)
165
Weight (g)
180
B
46
A
55
TRUSCO Part Number
253-4916
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLP-160 08382665 11.70 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Selection of very small parts
5
From Japan
On 2008-09-12 18:09:37
Since the soft grip has come in handy because you can capture part in the subtle force acceleration (how to open and close and put the index finger on the inside with at the foul trick).
This review is about item#08382665.

Related Products