Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

F Type Drill Press Vise

4.67 (6)
Finishing Material
(Body) FC25
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Total Length A x Width B x Height C (mm) Mouth Width D x Mouth Opening E x Mouth Depth F (mm) Maximum Fastening Power (kN) Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Total Length A x Width B x Height C (mm) Mouth Width D x Mouth Opening E x Mouth Depth F (mm) Maximum Fastening Power (kN) Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.8 - 225x193x71 125.0x129x38 12.5 158 1PC 1 FV-125 08392517 189.99 SGD
In stock
2.5 125-6921 160x136x58.0 77.0x81x30 8 110 1PC 1 FV-75 08392535 96.99 SGD
In stock
3.6 125-6939 180x160x63 100.0x100x32.0 10 130 1PC 1 FV-100 08392501 119.99 SGD
In stock
7.8 125-6955 255x221x80 151.0x149x41 15 182 1PC 1 FV-150 08392526 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Drilling work
5
From Japan
On 2017-11-09 16:55:43
Easy attachment and detachment of material, there is no problem with tightening. The work became easier and easier.
This review is about item#8392501.
There is slight rattling
4
From Japan
On 2017-02-20 13:10:43
When placed on a flat surface, there is a wobble of about 0.1 mm or 0.05 mm, but it is within the allowable range. I will continue to patronize from now.
This review is about item#8392535.
Working with drilling machine
5
From Japan
On 2016-08-27 11:09:35
Because the groove is engraved, it is safe to secure the work firmly.
This review is about item#8392535.
Production of automobile parts
5
From Japan
On 2016-06-14 22:12:49
Compact and easy to use, but the tightening of the handle is slightly unsatisfactory.
This review is about item#08392535.
For connection of belts
4
From Japan
On 2013-04-04 11:53:35
I think that it is good if the height of the part to be sandwiched is as high as 15 to 20 mm. Our company manufactures and installs an auxiliary plate. In addition, although we have made it possible to turn the steering wheel with a small amount of force using a pipe etc. at the time of tightening, because the breakage occurred on the handle side surface, we installed "reinforcing plate" that surrounds the circumference . I think that it is easy to handle because measures like this can also be attached.
This review is about item#08392526.
Used on site
5
From Japan
On 2013-02-08 16:27:30
It was nice to purchase it very easy to use.
This review is about item#08392501.

Related Products