Buy more than* S$200* and get FREE SHIPPING

U Shaped Angle Vice

5.00 (1)
Finishing Material
(Body) FC15
...see all>
Product Options
ADD TO CART
Height (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
97 4.2 189 366-9459 6 146x74 83x85x32 110 1PC 1 UA-75N 08392605 -
Discontinued
[x]
115 6.3 205 366-9441 7 165x88 103x102x37 133 1PC 1 UA-100N 08392596 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for woodworking
5
From Japan
On 2015-02-02 14:52:23
It is very handy, making it solid for price.
This review is about item#08392605.

Related Products