Buy more than* S$200* and get FREE SHIPPING

Precision Vice Drilling Machine, Strong

4.50 (2)
Finishing Material
Body: FC15
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Width (mm) Height (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Width (mm) Height (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0834 13 153 104x100x32 200 60 5.6 200 125-7463 1PC 1 PV-100 08392632 269.99 SGD
In stock
2-0834 - 185 132x120x38 230 69 8.5 230 125-7471 1PC 1 PV-125 08392641 359.99 SGD
In stock
- 12 128 84x75x25 167 52 3.7 165 125-7455 1PC 1 PV-75 08392657 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Blank fixing of desk-top milling machine
4
From Japan
On 2018-01-05 23:56:06
If it is a drill press, it is pressure only downward and I think that there is no trouble. When using in a milling machine, there are too many plays in the top and bottom, so one ingenuity is necessary
This review is about item#8392641.
Track carrier repair
5
From Japan
On 2017-07-07 18:09:04
Up to now I am working in the absence of fixtures and madness has occurred in drilling, and I purchased the product this time. Thanks to accuracy, accuracy has improved and working hours have been shortened.
This review is about item#8392632.

Related Products